Shop All Dimmer Switches
Leviton
DIMMER SWITCH ROCKER/SLIDE MK 7 DIMMR
Mfr # DS710-10Z
Zoro # G4064138
Sold in multiples of 10 for $1,189.90
Free Shipping & Returns
$1,189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Switch Type Single-Pole & 3-Way
- Color White, Ivory, Light Almond
- Style Name Decora
- Load Type Electronic 0-10VDC Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DS710-10Z
- Zoro # G4064138
- UPC # 78477692370
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 5.00 in |
Height | 2.38 in |
Width | 2.81 in |
Details
Voltage | 120 VAC |
Switch Type | Single-Pole & 3-Way |
Color | White, Ivory, Light Almond |
Style Name | Decora |
Load Type | Electronic 0-10VDC Fluorescent |
Type | Dimmer |
Protection | Radio/TV Filter |
Load Rating | 1200VA-120VAC, 1500VA-277VAC, 10A LED 120VAC & 277VAC |
Standards and Certifications | cCSAus, NOM |
Action | Rocker Switch for ON/OFF, slide bar for lighting level control |
Available Colors | Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red |
Frequency | 60 Hz |
Ordering Notes | Included White, Ivory and Light Almond Color Kit |
Wallplate | Order Separately |
Preset | Slide bar preserves desired lighting level |
Voltage Rating | 120 to 277 VAC |
Standard | cCSAus |
Description
Decora Rocker-Slide 1200VA-120VAC,1500VA-277VAC Fluorescent Dimmer for Mark 7 and Quicktronic Helios Ballasts, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory (SNAP1221ILINA)
- ABB A51AGA1U CONDUIT 3/4 X 100 ENT (A51AGA1)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A01B)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer Slide Sngl Pol Iv (C21-06672-1LI)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH08-10Z)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, White (AY-10PH-WH)
- Leviton Lighting Controls