Shop All Dimmer Switches
Leviton
DIMMER SWITCH ROCKER/SLIDE FAN CTRL
Mfr # DSF01-10Z
Zoro # G3990708
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Standards cCSAus ListedNOM Certified
- Switch Type Single-Pole & 3-Way
- Color White, Ivory, Light Almond
- Load Type Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DSF01-10Z
- Zoro # G3990708
- UPC # 78477692349
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 2.81 in |
Length | 5.00 in |
Height | 2.38 in |
Details
Voltage | 120 VAC |
Standards | cCSAus ListedNOM Certified |
Switch Type | Single-Pole & 3-Way |
Color | White, Ivory, Light Almond |
Load Type | Fan |
Style Name | Decora |
Preset | Yes |
Available Color Kits | Ivry-I Wht-W Gry-G Blk-E Brwn-B Light Almond-T, R-Red |
Wallplate | Order Separately |
Action | Rocker switch for ON/OFF, Slide bar to select speed |
Load Rating | 1.5 Amp |
Standards and Certifications | cCSAus, NOM |
Ordering Notes | Includes Ivory, White and Light Almond Color Kits |
Type | Electro-Mechanical |
Amperage Rating | 1.5 A |
Voltage Rating | 120 V |
Operational Mode | Rocker/Slide |
Mounting | Wall |
Application | Residential / Commercial |
Number of Poles | 3 |
Description
1.5a Quiet Decora Fan Speed Control. 120vac. 60hz. Single Pole Or 3-way - White. Ivory And Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O, 8Ai, 2Port Switch (ioLogik E1240)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (IPX06-70Z)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LUTRON Lght Dmr, Switch Only, 120/277V AC, Wht (PD-5WS-DV-WH)
- Leviton Dimmer Switches