Shop All Dimmer Switches
Leviton
DIMMER SWITCH RKR/SLIDE MK X DIMMR WHT IV LA
Mfr # DSX10-10Z
Zoro # G3976814
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-Pole & 3-Way
- Lamp Type Fluorescent
- Style Decora
- Color White, Ivory, Light Almond
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # DSX10-10Z
- Zoro # G3976814
- UPC # 78477692417
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 12.7500 in |
Dimensions | 4.13 in H x 1.75 in W x 1.32 in D |
Height | 5.3750 in |
Description
Decora Rocker-Slide 1000VA-120VAC Fluorescent Dimmer for Mark 10 Ballasts, 60Hz, Single Pole or 3-Way - White, Ivory & Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (2NT1-50)
- VAST Safety End Cap, 3-1/4"X1-5/8", Red, PK10 (V801NEOCPR-10)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120/240V AC, A Curve (HOM115GFI)
- LEVITON Decora White 600 W WiFi Smart Dimmer Switch (D26HD-1RW)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Incandescent (IPI10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LUTRON Dimm Switch 1Pole Lt Alm (MACL-153MH-LA)
- Leviton Dimmer Switches