Shop All Dimmer Switches
Leviton
DIMMER SWITCH RENOIR2 RMT SWITCH THN
Mfr # AWWRT-W
Zoro # G4025096
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230/277 VAC
- Color White
- Control Style Remote Switch
- Load Type Remote
- Product Type Remote Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWWRT-W
- Zoro # G4025096
- UPC # 78477461259
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 5.157 in H x 2.891 in W x 1.488 in D |
Height | 5.7500 in |
Length | 16.5000 in |
Details
Voltage | 120/230/277 VAC |
Color | White |
Control Style | Remote Switch |
Load Type | Remote |
Product Type | Remote Switch |
Neutral | Required |
LED Compatible | Yes |
Standard | UL\cUL or ETL\cETL Listed to UL\CSA Standards (E31373 for Dimmers, E123566 for Fans), ANSI\IEEE C62.41.2, ESD Protection to IEC61000, FCC Part 15 Class B |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Temperature Rating | 0 to 40 °C |
Mounting Type | Wall |
Application | Commercial |
Frequency Rating | 60 Hz |
Terminal Type | Traveler Wire |
Type | Electronic |
Control | Switch |
Operating Temperature | 0 to +40 °C |
Description
Renoir II Remote Switch, Thin Heat Sink, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Connector, Size 3/4" (FS-6443 E/G)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 4 Wire PNP, Shld (XS8C4A1PCN12)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer Switch Mc Kit Brown Led (IPKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Ivy (RKRD-V-BP)
- Leviton Dimmer Switches