Shop All Dimmer Switches
Leviton
Dimmer Switch Renoir2 Fsc 5A 120-277 Wht
Mfr # AWSMT-QAW
Zoro # G4058154
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230/277 VAC
- Color White
- Product Type Preset Slide Dimmer
- Wattage/VA 600/1150/1385
- Control Style Preset Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSMT-QAW
- Zoro # G4058154
- UPC # 78477524817
- Country of Origin China
- Category Dimmer Switches
Dimensions
Dimensions | 5.157 in H x 2.891 in W x 2.133 in D |
Height | 5.7500 in |
Length | 16.5000 in |
Details
Voltage | 120/230/277 VAC |
Color | White |
Product Type | Preset Slide Dimmer |
Wattage/VA | 600/1150/1385 |
Control Style | Preset Slide |
LED Compatible | Yes |
Load Type | Fan Speed Control |
Neutral | Required |
Connection | Traveler Wire |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Wattage | 600/1,150/1,385 W |
Mounting | Wall |
Amperage Rating | 5/8.3 A |
Frequency Rating | 60 Hz |
Standard | UL\cUL or ETL\cETL Listed to UL\CSA Standards (E31373 for Dimmers, E123566 for Fans), ANSI\IEEE C62.41.2, ESD Protection to IEC61000, FCC Part 15 Class B |
Operating Temperature | 0 to +40 °C |
Application | Architectural Dimming Control, Multi Gang |
Voltage Rating | 120/230/277 V |
Power Rating | 600/1150/1385 W |
Temperature Rating | 0 to 40 °C |
Type | Wall Box Dimmer |
Description
Product Line: Renoir II, Load Type: Fan Speed Control, Wattage/VA: 600/1150/1385, Voltage: 120/230/277, Control: Preset Slide, Heat Sink: Thin, Neutral: Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-240A)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 8inWx8inH (F88T124GVP)
- NITE IZE Gear Tie 12 in. L Assorted Twist Ties 12 pk (GTPP12-A1-R8)
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V (MPDB67003)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- Leviton Lighting Controls