Shop All Dimmer Switches
Leviton
Dimmer Switch Renoir 2 3-Wire Dim Thn Sld Wht 1500W
Mfr # AWSMT-HCW
Zoro # G4076783
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/230/277 VAC
- Color White
- Width 3.19 in
- Application Architectural Dimming Control and Multi-Gang Applications
- Length 5.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWSMT-HCW
- Zoro # G4076783
- UPC # 78477459744
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3.19 in |
Length | 5.38 in |
Height | 3.50 in |
Details
Voltage | 120/230/277 VAC |
Color | White |
Application | Architectural Dimming Control and Multi-Gang Applications |
Wattage/VA | 1500/2875/3463 |
Load Type | Lutron 3-Wire |
Control Style | Preset Slide |
Neutral | Required |
Product Type | Preset Slide Dimmer |
LED Compatible | Yes |
Description
Renoir II Preset Slide Dimmer, Ballast 3-Wire Control, Thin Heat Sink, Narrow, 12.5 A, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB75CG)
- QUICKCABLE Piggyback Disconnect, 16-14 ga, .25", PK25 (160263-025)
- AC WORKS 1.5FT 30A 4-Prong Locking Generator Plug to 3 NEMA 6-15/20 Tri-Outlets (L1430W620-018)
- BLUE SEA SYSTEMS ST Blade Compact Fuse Block - Common Source, 8 Circuits (5046)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- Leviton Dimmer Switches