Shop All Dimmer Switches
Leviton
DIMMER SWITCH RENIOR2 CLRKIT SWT THNW
Mfr # AWWCT-W
Zoro # G4074385
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 5.5 in
- Length 3.00 in
- Application For preset slide thin heat sink dimmer
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCT-W
- Zoro # G4074385
- UPC # 78477460207
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 5.5 in |
Length | 3.00 in |
Details
Application | For preset slide thin heat sink dimmer |
Type | Color Change Kit |
Mounting | Wall |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT500)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GDW2)
- KH INDUSTRIES 16 AWG 16 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/16-25FT)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT WHITE (DDKIT-W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- Leviton Lighting Controls