Shop All Dimmer Switches
Leviton
DIMMER SWITCH RENIOR2 CLRKIT SWT THNT
Mfr # AWWCT-T
Zoro # G4053053
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 3.00 in
- Height 0.25 in
- Application For preset slide thin heat sink dimmer
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCT-T
- Zoro # G4053053
- UPC # 78477460221
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 5.5 in |
Details
Color | Light Almond |
Application | For preset slide thin heat sink dimmer |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Type | Color Change Kit |
Specifications | 32 to 104 deg F Operating Temperature, 14 to 185 deg F Storage Temperature, 0 to 90 % Non Condensing Relative Humidity, Wall Mount |
Mounting | Wall |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LEVITON Fan/Light Switch Dim Iv (66DF-I)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- Leviton Lighting Controls