Shop All Dimmer Switches
Leviton
DIMMER SWITCH RENIOR2 CLRKIT SWT THNI
Mfr # AWWCT-I
Zoro # G4051373
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5 in
- Application For preset slide thin heat sink dimmer
- Length 3.00 in
- Height 0.25 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWWCT-I
- Zoro # G4051373
- UPC # 78477460214
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 5.5 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Application | For preset slide thin heat sink dimmer |
Type | Color Change Kit |
Mounting | Wall |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: Yes (6EAW9)
- RACO 3/4 Conduit Connector (4723)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Black (IPKIT-LNE)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- Leviton Dimmer Switches