Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Thng
Mfr # AWWCT-G
Zoro # G4051635
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.00 in
- Application Commercial/Residential
- Height 0.25 in
- Width 5.5 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCT-G
- Zoro # G4051635
- UPC # 78477460238
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 5.5 in |
Details
Application | Commercial/Residential |
Type | Color Change Kit |
Mounting | Wall |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZF1)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- LEVITON Dimmer Switch Cc Kit White Led (IPKIT-W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DS710-10Z)
- LEVITON Dimmer Slide Led/Cfl La (R68-06674-P0T)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- AMERELLE Dimmer Knob Aged Bronze (947VB)
- Leviton Lighting Controls