Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Thne
Mfr # AWWCT-E
Zoro # G4076354
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.5 in
- Application Commercial/Residential
- Length 3.00 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWWCT-E
- Zoro # G4076354
- UPC # 78477460399
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 5.5 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Black |
Application | Commercial/Residential |
Specifications | Wall Mount |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Mounting | Wall |
Type | Color Change Kit |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LEVITON Dimmer Slide Sngpol Wht (C22-06672-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- Leviton Dimmer Switches