Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Thnc
Mfr # AWWCT-C
Zoro # G4075742
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial and Residential Applications
- Height 0.25 in
- Length 3.00 in
- Width 5.5 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCT-C
- Zoro # G4075742
- UPC # 78477460405
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 5.5 in |
Details
Application | Commercial and Residential Applications |
Mounting | Wall |
Type | Color Change Kit |
Description
Renoir II Switch Color Change Kit, Thin Heat Sink, Custom Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (11597208)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Leviton 3829900 Decora SureSlide White 600 watts Slide Dimmer - Pack of 3 (3829900)
- LEVITON Dimmer Rotary Uni Sgl/Pole 3Wy (R00-RDL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- FEIT ELECTRIC DIM SWTCH SMRT WH 150W (DIM/WIFI)
- Leviton Dimmer Switches