Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Stdi
Mfr # AWWCG-I
Zoro # G4056027
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Architectural Applications
- Length 3.00 in
- Width 5.5 in
- Height 0.25 in
- Actuator Rotary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCG-I
- Zoro # G4056027
- UPC # 78477460412
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 5.5 in |
Height | 0.25 in |
Details
Application | Architectural Applications |
Actuator | Rotary |
Operating Temperature | 0 to +40 °C |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Type | Color Change Kit |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Description
Renoir II Switch Color Change Kit, Standard Heat Sink, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 20A, 32V AC, 1kA at 32V AC, 5 PK (MDL-20-R)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Toggle (4903BI)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Lamp Dimmer Plug In Wht (R12-TBL03-10W)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LUTRON ELECTRONICS CO DIMMER W/ PICO REMOTE (P-PKG1W-WH-R)
- Leviton Dimmer Switches