Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Stdg
Mfr # AWWCG-G
Zoro # G4057673
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 3.00 in
- Height 0.25 in
- Application Architectural Applications
- Width 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWWCG-G
- Zoro # G4057673
- UPC # 78477460542
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 5.50 in |
Details
Color | Gray |
Application | Architectural Applications |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Actuator | Rotary |
Type | Color Change Kit |
Specifications | 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity, Rotary Actuator |
Operating Temperature | 0 to +40 °C |
Description
Renoir II Switch Color Change Kit, Standard Heat Sink, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR8R)
- POWER FIRST Wire Connector, Red, PK150 (5UYH9)
- AGASTAT 120V-Ac Control Relay (GPIN)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK GRY (DSKIT-NG)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- Leviton Dimmer Switches