Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Stde
Mfr # AWWCG-E
Zoro # G4053857
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.50 in
- Height 0.25 in
- Length 3.00 in
- Application Architectural Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCG-E
- Zoro # G4053857
- UPC # 78477460559
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 5.50 in |
Height | 0.25 in |
Length | 3.00 in |
Details
Color | Black |
Application | Architectural Applications |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Specifications | 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity, Rotary Actuator |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Operating Temperature | 0 to +40 °C |
Type | Color Change Kit |
Actuator | Rotary |
Description
Renoir II Switch Color Change Kit, Standard Heat Sink, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-98047-262 INLET (33-98047-262)
- POWER FIRST Wire Connector Wing, Red, PK300 (5UYJ1)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options (XVLA234)
- LEVITON Leviton 3001337 Decora Sureslide Fan & LED Dimmer Slide Switch; White (3001337)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Dimmer Switch Dimmer Skt (6151)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LUTRON Dimmr Sld Lumea Cl Ltal (LECL-150H-LA)
- Leviton Dimmer Switches