Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Swt Stdc
Mfr # AWWCG-C
Zoro # G4071567
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Architectural Applications
- Height 0.25 in
- Length 3.00 in
- Width 5.50 in
- Standard UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWWCG-C
- Zoro # G4071567
- UPC # 78477460566
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 5.50 in |
Details
Application | Architectural Applications |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Operating Temperature | 0 to +40 °C |
Type | Color Change Kit |
Actuator | Rotary |
Description
Renoir II Switch Color Change Kit, Standard Heat Sink, Custom Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (ATQR2/10)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSM10-1LZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (TSM10-1LI)
- LEVITON Dimmer, 1-Pole, 120VAC, White (6672-1LW)
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- Leviton Lighting Controls