Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Thnw
Mfr # AWSCT-W
Zoro # G4077982
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application Commercial and Residential Applications
- Length 3.00 in
- Width 5.5 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCT-W
- Zoro # G4077982
- UPC # 78477460481
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Width | 5.5 in |
Height | 0.25 in |
Details
Color | White |
Application | Commercial and Residential Applications |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Mounting | Wall |
Specifications | 32 to 104 deg F Operating Temperature, 14 to 185 deg F Storage Temperature, 0 to 90 % Non Condensing Relative Humidity, Wall Mount |
Type | Color Change Kit |
Description
Renoir II Slide Control Color Change Kit, Thin Heat Sink, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDC-250MA)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 2 Pole, 240/415/440V AC, C Curve (M9F22208)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White, ELV (66EV-10W)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- Leviton Dimmer Switches