Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Thne
Mfr # AWSCT-E
Zoro # G4078217
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial and Residential Applications
- Height 0.25 in
- Width 5.5 in
- Length 3.00 in
- Type Color Change Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCT-E
- Zoro # G4078217
- UPC # 78477460528
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 5.5 in |
Length | 3.00 in |
Details
Application | Commercial and Residential Applications |
Type | Color Change Kit |
Mounting | Wall |
Description
Renoir II Slide Control Color Change Kit, Thin Heat Sink, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- SQUARE D Manual Starter 277Vac (2510FG6P)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- GREENGATE Decorator Dimmer 0-10V, All-Load-Bk, Gy, W (WBSD-010DEC-C5)
- Leviton Lighting Controls