Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Thnc
Mfr # AWSCT-C
Zoro # G4077492
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.25 in
- Length 3.00 in
- Width 5.5 in
- Application Commercial and Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCT-C
- Zoro # G4077492
- UPC # 78477460603
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.00 in |
Width | 5.5 in |
Details
Color | Gray |
Application | Commercial and Residential Applications |
Type | Color Change Kit |
Specifications | Wall Mount, Thin Heat Sink |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Mounting | Wall |
Description
Renoir II Slide Control Color Change Kit, Thin Heat Sink, Custom Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (DSX10-10Z)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- LEVITON Decora White WiFi Dimmer (DAWDC-1RW)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Leviton Decora Sureslide Fan & LED Dimmer Slide Switch, White (LE7171)
- AMERICAN TACK & HARDWARE Dimmer Touch 3-Level 200W (6004BC/6004B)
- Leviton Dimmer Switches