Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Stdt
Mfr # AWSCG-T
Zoro # G4079032
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Almond
- Length 3.00 in
- Height 0.25 in
- Width 5.5 in
- Application Architectural Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCG-T
- Zoro # G4079032
- UPC # 78477460870
- Country of Origin China
- Category Dimmer Switches
Dimensions
Length | 3.00 in |
Height | 0.25 in |
Width | 5.5 in |
Details
Color | Light Almond |
Application | Architectural Applications |
Operating Temperature | 0 to +40 °C |
Type | Color Change Kit |
Specifications | 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity, Slide Actuator |
Actuator | Slide |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Description
Renoir II Slide Control Color Change Kit, Standard Heat Sink, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- HUBBELL HBL2730ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 480V, L16-30R, Black (HBL2730ST)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- GARDNER BENDER INLN SPLCR RDU 14-1/0AWG (GBPBT-1/0)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSX12-70Z)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- Leviton Lighting Controls