Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Stde
Mfr # AWSCG-E
Zoro # G4076205
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.5 in
- Length 3.00 in
- Application Architectural Applications
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCG-E
- Zoro # G4076205
- UPC # 78477460894
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 5.5 in |
Length | 3.00 in |
Height | 0.25 in |
Details
Color | Black |
Application | Architectural Applications |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Actuator | Slide |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Type | Color Change Kit |
Specifications | 0 to 40 deg C Operating Temperature, 0 to 90% Humidity |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Operating Temperature | 0 to +40 °C |
Description
Renoir II Slide Control Color Change Kit, Standard Heat Sink, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- LEVITON Tggl Univ Slde Dimmer Wh (TSL06-1KW)
- LEVITON White/Light Almond Universal Turn On-Off Rotary Dimmer Switch (C26-RNL06-0TW)
- LEVITON Lighting Controls D4206 32Channel, 6Dimmer (D4206-2LW)
- LEVITON DIMMER SWITCH DEC RCKR NO LOC SLIDE CCK RED (DSKIT-NR)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- Leviton Lighting Controls