Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Sld Stdc
Mfr # AWSCG-C
Zoro # G4074972
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 5.5 in
- Application Architectural Applications
- Length 3.00 in
- Specifications 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity, Slide Actuator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWSCG-C
- Zoro # G4074972
- UPC # 78477460849
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Width | 5.5 in |
Length | 3.00 in |
Details
Application | Architectural Applications |
Specifications | 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity, Slide Actuator |
Type | Color Change Kit |
Operating Temperature | 0 to +40 °C |
Actuator | Slide |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Preset Slide Dimmer |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Description
Renoir II Slide Control Color Change Kit, Standard Heat Sink, Custom Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- MITSUBISHI Encoder Cable MRJ3ENCBL05MA1H (MR-J3ENCBL05M-A1-H)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (TSM10-1LW)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- Leviton Lighting Controls