Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Rot Stdg
Mfr # AWRCG-G
Zoro # G4068776
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.25 in
- Application Commercial Applications
- Length 3.50 in
- Height 0.25 in
- Operating Temperature 0 to +40 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWRCG-G
- Zoro # G4068776
- UPC # 78477460979
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 6.25 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Application | Commercial Applications |
Operating Temperature | 0 to +40 °C |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Type | Color Change Kit |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Description
Renoir Ii Color Change Kit, Rotary With Standard Heat Sink, Cof Gray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 32A Iec (LR2D3553)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM16E58)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT IVORY (DDKIT-I)
- LEVITON Decora White WiFi Smart Dimmer Switch (DN6HD-1RW)
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-IV)
- Leviton Dimmer Switches