Shop All Dimmer Switches
Leviton
Dimmer Switch Renior2 Clrkit Rot Stdc
Mfr # AWRCG-C
Zoro # G4044023
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 0.25 in
- Length 3.50 in
- Width 6.25 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWRCG-C
- Zoro # G4044023
- UPC # 78477461068
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 0.25 in |
Length | 3.50 in |
Width | 6.25 in |
Details
Color | Gray |
Application | Commercial Applications |
Type | Color Change Kit |
Operating Temperature | 0 to +40 °C |
Environmental Conditions | Storage Temperature (-10 to +85 DEG C);Humidity (0 to 90 PCT) |
Specifications | 0 to 40 deg C Operating Temperature, -10 to 85 deg C Storage Temperature, 90% Humidity |
Suitable For Use With | Renoir™ II Standard Heat Sink Architectural Wall Box Rotary Control Dimmer |
Standard | UL Listed (E-31373), CSA Certified (LR-3413), Part 15 Class B FCC Requirements |
Description
Renoir Ii Color Change Kit, Rotary With Standard Heat Sink, Custom Color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 45A, 600V AC, Indicating (AJT45)
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Light Almond (TSM10-1LT)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-DLZ)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory (6674-P0I)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Ivory (TSL06-1LI)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- Leviton Lighting Controls