Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N4W-Finslta
Mfr # AWP0F-64T
Zoro # G4085226
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Size 34.51 in L x 5.15 in H
- Number of Gangs 18
- Type Wallplate
- Height 8.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-64T
- Zoro # G4085226
- UPC # 78477617588
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 34.51 in L x 5.15 in H |
Height | 8.2500 in |
Length | 36.2500 in |
Details
Color | Light Almond |
Number of Gangs | 18 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 6 Narrow 4 Wide Dimers No Fins Removed - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKT2118N12)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- MARINCO Pigtail Adapter - 15A Female to 30A Male (105SPP)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- Leviton Lighting Controls