Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N4W-0Finwht
Mfr # AWP00-64W
Zoro # G3991487
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 28.26 in L x 5.15 in H
- Number of Gangs 14
- Type Wallplate
- Length 36.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-64W
- Zoro # G3991487
- UPC # 78477599792
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 28.26 in L x 5.15 in H |
Length | 36.2500 in |
Height | 8.2500 in |
Width | 8.25 in |
Details
Color | White |
Number of Gangs | 14 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 6 Narrow 4 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT (X-10GD-B)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 2PST, 60 A, NEMA 1 (HF262)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON Wallplat 2G Toggle Wh (80509-00W)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- Leviton Wall Plates