Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N3W-Finswht
Mfr # AWP0F-63W
Zoro # G4053744
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Wallplate
- Length 36.2500 in
- Height 8.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-63W
- Zoro # G4053744
- UPC # 78477599563
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 36.2500 in |
Height | 8.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 6 Narrow 3 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115°C, 12/24V AC, 120/240V AC (T111683)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279744S)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON Leviton LV80301x-LV80301W Decora Plus Screwless Snap-On Wallplate; 1 Gang; White (LV80301x : LV80301W)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- Leviton Wall Plates