Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N2W-0Finwht
Mfr # AWP00-62W
Zoro # G3988802
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 21.01 in L x 5.15 in H
- Number of Gangs 10
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-62W
- Zoro # G3988802
- UPC # 78477599785
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 21.01 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 10 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 6 Narrow 2 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- EATON ProxSwitch, 12mm, Unshielded, NPN, NO, 2m (E57G-12UNN4-C2)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- Leviton Wall Plates