Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N1W-Finswht
Mfr # AWP0F-61W
Zoro # G4049316
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.38 in
- Length 22.25 in
- Type Wallplate
- Width 6.25 in
- Application Multi-Gang Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-61W
- Zoro # G4049316
- UPC # 78477599488
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 6.38 in |
Length | 22.25 in |
Width | 6.25 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 6 Narrow 1 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 24C 2416 SKT PLUG (MS3106E2428S)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- ZORO SELECT Blade Connector, Black, 15A, Industrial (5269B)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- Leviton Wall Plates