Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-6N1W-0Finwht
Mfr # AWP00-61W
Zoro # G4042115
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 16.48 in L x 5.15 in H
- Number of Gangs 8
- Length 22.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-61W
- Zoro # G4042115
- UPC # 78477599853
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 16.48 in L x 5.15 in H |
Length | 22.2500 in |
Height | 6.2500 in |
Details
Color | White |
Number of Gangs | 8 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 6 Narrow 1 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F43225)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- ERICSON COVERPLATE BLANK BLU (6034)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- Leviton Wall Plates