Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-5N3W-0Finwht
Mfr # AWP00-53W
Zoro # G4045335
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 22.82 in L x 5.15 in H
- Number of Gangs 11
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-53W
- Zoro # G4045335
- UPC # 78477599761
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 22.82 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 11 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 5 Narrow 3 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- LEVITON 2-Gang Smooth Plastic Single Rocker/Duplex Outlet Wall Plate, White (002-80455-00W)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Number of Gangs: 2 302 Stainless Steel, Brushed Finish, Silver (43080-2L4)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- Leviton Lighting Controls