Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-5N2W-Finswht
Mfr # AWP0F-52W
Zoro # G4045947
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 22.75 in L x 5.15 in H
- Number of Gangs 12
- Height 6.2500 in
- Length 28.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-52W
- Zoro # G4045947
- UPC # 78477599396
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 22.75 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 12 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 5 Narrow 2 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- GENERAC Automatic Standby Generator, Single Phase, 22kW LP/19kW NG, Air Cooled (7043)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DU322)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON WALLPLATES WP 2PORT SG ID WIN WH (42080-2WS)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- Leviton Wall Plates