Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-5N2W-0Finwht
Mfr # AWP00-52W
Zoro # G4071935
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 19.2 in L x 5.15 in H
- Number of Gangs 9
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-52W
- Zoro # G4071935
- UPC # 78477599754
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 19.2 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 9 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 5 Narrow 2 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- RACO Switch Box Ring, NOVAL Accessory, Galvanized steel, Switch Box (976)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- Leviton Wall Plates