Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-5N0W-Finsivr
Mfr # AWP0F-50I
Zoro # G4068313
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 13.69 in L x 5.15 in H
- Number of Gangs 7
- Length 16.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-50I
- Zoro # G4068313
- UPC # 78477617373
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 13.69 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | Ivory |
Number of Gangs | 7 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Series | AWPO |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 5 Narrow Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- OPTICAM ST Cradles for OptiCam Termination Tool (FSTC)
- MONOPRICE Heavy Duty 6 Outlet Metal Surge Power Strip_ 540 Joules_ with 6ft Cord (35098)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- BRIGHTLIGHT Rooster Switch Cover (BR702522)
- Leviton Lighting Controls