Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-4N3W-Finswht
Mfr # AWP0F-43W
Zoro # G3989712
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 24.58 in L x 5.15 in H
- Number of Gangs 13
- Length 28.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-43W
- Zoro # G3989712
- UPC # 78477599372
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 24.58 in L x 5.15 in H |
Length | 28.2500 in |
Height | 6.2500 in |
Details
Color | White |
Number of Gangs | 13 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 4 Narrow 3 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND SPLITTER BLOCKS 225 A (CSBL225)
- AUTONICS Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (LE3SB)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 3P 40A (8910DPA43V04)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- Leviton Lighting Controls