Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-4N1W-Finswht
Mfr # AWP0F-41W
Zoro # G4042063
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.2500 in
- Type Wallplate
- Length 16.2500 in
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-41W
- Zoro # G4042063
- UPC # 78477601105
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 16.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Narrow 1 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA (TS2-110R)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Duplex 1G Cover Plate (3051-E)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- Leviton Wall Plates