Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-4N1W-Finsivr
Mfr # AWP0F-41I
Zoro # G4069975
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 15.52 in L x 5.15 in H
- Number of Gangs 8
- Type Wallplate
- Length 16.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-41I
- Zoro # G4069975
- UPC # 78477617267
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 15.52 in L x 5.15 in H |
Length | 16.2500 in |
Height | 6.2500 in |
Details
Color | Ivory |
Number of Gangs | 8 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Narrow 1 Wide Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- Leviton Lighting Controls