Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-3N4W-Finswht
Mfr # AWP0F-34W
Zoro # G3982834
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 26.41 in L x 5.15 in H
- Number of Gangs 14
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-34W
- Zoro # G3982834
- UPC # 78477599389
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 26.41 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 14 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Series | AWPO |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 3 Narrow 4 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-BK)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- DELTANA Overhead Door Holder Lifetime Brass (DCSM10CR003)
- Leviton Lighting Controls