Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-3N4W-0Finwht
Mfr # AWP00-34W
Zoro # G4042526
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 22.82 in L x 5.15 in H
- Number of Gangs 11
- Height 6.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-34W
- Zoro # G4042526
- UPC # 78477599679
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 22.82 in L x 5.15 in H |
Height | 6.2500 in |
Length | 28.2500 in |
Details
Color | White |
Number of Gangs | 11 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 3 Narrow 4 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225VH)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- Leviton Wall Plates