Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-3N3W-0Finwht
Mfr # AWP00-33W
Zoro # G4069835
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 19.2 in L x 5.15 in H
- Number of Gangs 9
- Length 22.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-33W
- Zoro # G4069835
- UPC # 78477599716
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 19.2 in L x 5.15 in H |
Length | 22.2500 in |
Height | 6.2500 in |
Details
Color | White |
Number of Gangs | 9 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 3 Narrow 3 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-3CR)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- Leviton Wall Plates