Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-2N4W-0Finwht
Mfr # AWP00-24W
Zoro # G4048905
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wallplate
- Length 28.2500 in
- Height 6.2500 in
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP00-24W
- Zoro # G4048905
- UPC # 78477599631
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 28.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 2 Narrow 4 Wide Dimers Standard Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- WOODS/.COLEMAN CABLE P Cords 50ft 16/3 SJTW Outdr Org (0268)
- LEVITON Wallplate 1 Recep Brn (85004-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Receptacle 1 Gang Wallplate (85103)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- EATON WIRING DEVICES Cooper Wiring S1962W-SP Duplex Receptacle Outlet Cover (6088496)
- Leviton Wall Plates