Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-2N3W-Finswht
Mfr # AWP0F-23W
Zoro # G4047383
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 19.18 in L x 5.15 in H
- Number of Gangs 10
- Type Wallplate
- Length 22.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-23W
- Zoro # G4047383
- UPC # 78477599310
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 19.18 in L x 5.15 in H |
Length | 22.2500 in |
Height | 6.2500 in |
Details
Color | White |
Number of Gangs | 10 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Cutout | 2.63 in H x 1.32 in W |
Mounting | Wall |
Series | AWPO |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 2 Narrow 3 Wide Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- Leviton Lighting Controls