Shop All Wall Plates
Leviton
Dimmer Switch Reniiplate-1N3W-Finsivr
Mfr # AWP0F-13I
Zoro # G4057874
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-13I
- Zoro # G4057874
- UPC # 78477604892
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 1 Narrow 3 Wide Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS1W)
- LINEMASTER Heavy Duty Foot Switch, DPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (532-SWH)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- LEVITON Watertight Locking Plug (28W75)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Wallplates 2 Gang Single 2/15 Diam Wlplt Wht (80526-W)
- LEVITON Wallplates Mid Nyl 2Tog/1Decr-I (PJ226-I)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- Leviton Lighting Controls