Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-4N0Wfin-Wht
Mfr # AWP0F-40W
Zoro # G4084368
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 10.99 in L x 5.15 in H
- Number of Gangs 5
- Length 12.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-40W
- Zoro # G4084368
- UPC # 78477599402
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 10.99 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Width | 6.25 in |
Details
Color | White |
Number of Gangs | 5 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Series | AWPO |
Cutout | 2.63 in H x 1.32 in W |
Description
Renoir II Wall Plate For Use With 4 Narrow Dimers No Fins Removed - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 0.20 Diameter, CL2 (553080407)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- HOFFMAN Pushbutton Enclosure, 30mm, 4 Hole, Plastic (VM775-PBS4)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- LEVITON Decora Device Wall Plate, Silver, 4.68" W (84409-G40)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WRTW-RRR)
- Leviton Wall Plates