Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-4N0Wfin-Ivr
Mfr # AWP0F-40I
Zoro # G4068067
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-40I
- Zoro # G4068067
- UPC # 78477604793
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 12.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wall Plate For Use With 4 Narrow Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Duplex 1G Cover Plate (3051-E)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88014-000)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- Leviton Lighting Controls