Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-4N0Wfin-Blk
Mfr # AWP0F-40E
Zoro # G4085603
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10.99 in L x 5.15 in H
- Number of Gangs 5
- Type Wallplate
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-40E
- Zoro # G4085603
- UPC # 78477604984
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 10.99 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Black |
Number of Gangs | 5 |
Type | Wallplate |
Thickness | 1/4 in |
Application | Multi-Gang Applications |
Mounting | Wall |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 4 Narrow Dimers No Fins Removed - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: Network Cable-Cat6 EZ Pass RJ45 Connector , Gold plated , 50 pieces. unit price (DYN-900120)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Light Almond (P8LA)
- Leviton Wall Plates