Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-4N0W0Fn-Ivr
Mfr # AWP00-40I
Zoro # G4073317
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Size 8.32 in L x 5.15 in H
- Number of Gangs 4
- Height 6.2500 in
- Length 12.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-40I
- Zoro # G4073317
- UPC # 78477605424
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.32 in L x 5.15 in H |
Height | 6.2500 in |
Length | 12.2500 in |
Details
Color | Ivory |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Cutout | 2.63 in H x 1.32 in W |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Series | AWPO |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 4 Narrow Standard Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.60 in D, 4X, Hinged (VJ1210HWPL2)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- Leviton Lighting Controls