Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-4N0W0Fn-Gry
Mfr # AWP00-40G
Zoro # G4074848
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 8.32 in L x 5.15 in H
- Number of Gangs 4
- Length 12.2500 in
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP00-40G
- Zoro # G4074848
- UPC # 78477605523
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 8.32 in L x 5.15 in H |
Length | 12.2500 in |
Height | 6.2500 in |
Details
Color | Gray |
Number of Gangs | 4 |
Type | Wallplate |
Application | Multi-Gang Applications |
Thickness | 1/4 in |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Cutout | 2.63 in H x 1.32 in W |
Series | AWPO |
Description
Renoir II Wall Plate For Use With 4 Narrow Dimers Standard Fins Removed - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 50H (NC50SHR)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- EATON Non-Illum Push Button Operator, Black (10250T111)
- LEVITON Antimicrobial Powder Coated White 3 gang Thermoset Plastic Decora Wall Plate (80411-2AW)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- Leviton Lighting Controls