Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1Wfin-Lta
Mfr # AWP0F-31T
Zoro # G4074674
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.2500 in
- Length 16.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # AWP0F-31T
- Zoro # G4074674
- UPC # 78477604496
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Height | 6.2500 in |
Length | 16.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Mounting | Wall |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Description
Renoir II Wallplate. For Use With 3 Narrow Dimmers And 1 Wide Dimmers With No Fins Removed. Color= Light Almond.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT209)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GDD)
- MELTRIC 63-68165 INLET (63-68165)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- Leviton Wall Plates