Shop All Wall Plates
Leviton
Dimmer Switch Renii Plate-3N1Wfin-Ivr
Mfr # AWP0F-31I
Zoro # G4067997
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.2500 in
- Height 6.2500 in
- Type Wallplate
- Application Multi-Gang Applications
- Environmental Conditions -10 to +40 DEG C;Humidity (0 to 90 PCT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AWP0F-31I
- Zoro # G4067997
- UPC # 78477604816
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Length | 16.2500 in |
Height | 6.2500 in |
Details
Type | Wallplate |
Application | Multi-Gang Applications |
Environmental Conditions | -10 to +40 DEG C;Humidity (0 to 90 PCT) |
Mounting | Wall |
Description
Renoir II Wall Plate For Use With 3 Narrow 1 Wide Dimers No Fins Removed - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- ELESA Mechanical position Indicators, DD51-AN-000.4-S-C3 (DD51)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- LEVITON Wallplate Blnk Insrt Wh (80414-02W)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, White (CW-6-WH)
- Leviton Lighting Controls